£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
CP7900 - Heavy-Duty Air Reciprocating Saw
Mini reciprocating air saw allows you to quickly cut through material with ease. Adjustable guard/guide allows operator to set depth of cut. Ergonomic design for comfort and easy handling and muffler work. Includes 18T, 28T, 32T replacement saw blades. Delivers 10,000 strokes per minute.
Attribute | Value |
---|---|
Air Consumption | 5.5CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451528232 |
ECLASS Code | 21051105 |
Includes | 18 Tooth Replacement Blades 28 Tooth Replacement Blades 32 Tooth Replacement Blades |
Item | Air Reciprocating Saws |
MFR Part No. | 8941079000 |
Power Source | Air |
Stroke Length | 10mm |
Strokes per Minute | 10,000spm |
UNSPSC Code | 27112709 |
Weight | 0.59kg |