SKU:
MLW2634925B
MPN:
4933451289
£353.33
Ex VAT
£424.00
Inc VAT
Product Details
Product Specification
POWERSTATE™ brushless motor provides constant power under load to power through 152 mm holes. REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load. REDLITHIUM-ION™ battery pack delivers up to 2.5x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies. Powerful, lightweight tool with 2-speed gearbox. Max drilling capacities: wood 19mm,steel 10mm. Rapid battery charging. Extreme long runtime up to 75 holes with a 65 mm auger bit into wood. Mechanical clutch protects the tool in the event of a stall
All metal gear case and 13 mm keyed chuck for high durability. On board fuel gauge and LED light. Powerful, lightweight tool with 2-speed gearbox. Max drilling capacities: wood 19mm,steel 10mm. Rapid battery charging. Flexible battery system: works with all Milwaukee® M18™ batteries.
Body only, no batteries or charger included.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Brand | Milwaukee |
Capacity | Max Drilling Ø Steel 13mm Max Drilling Ø Wood with Auger Bit 40mm Max Drilling Ø Wood with Hole Saw 152mm Max Drilling Ø Wood with Selfeed Bit 117mm |
Chuck Capacity | 13mm |
Chuck Type | Keyed |
EAN | 4002395157471 |
ECLASS Code | 21050101 |
Height | 205mm |
Item | Cordless Angle Drill |
Length | 543mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | M18FRAD-0 |
No Load Speed | 950rpm |
Noise / Vibration Information | Sound Power Level 89.6 dB(A) Sound Pressure Level 90 dB(A) Sound Pressure Level 78.6 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah <2.5 m/s² (Drilling into Metal) Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 0 to 95Nm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 6.7kg |
Width | 106mm |