SKU:
DEW2724161H
MPN:
DCG414N-XJ
£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
DCG414N-XJ
DeWalt's FLEXVOLT DCG414N 54V Angle Grinder has the power and runtime to complete heavy-duty construction and metalworking applications such as grinding, weld finishing and cutting thick materials.
54V Brushless motor enables improved performance in demanding applications.
Electronic Brake stops the wheel quickly when the trigger is disengaged.
Electronic Clutch reduces the kickback reacton in the event of a pinch or stall.
Rubber overmold provides enhanced grip and comfort.
Recessed spindle lock design allows max depth of cut and greater protection to button when using in confined spaces.
Two position side handle offers greater comfort and control.
DeWalt FLEXVOLT 54V Angle Grinder Specification:
No Load Speed: 7000rpm.
Max. Disc Diameter: 125mm.
Spindle Thread: M14.
Weight: 2.2kg.
Length: 400mm.
Height: 125mm.
Hand/Arm Vibration: Grinding 5.9m/s².
Uncertainty K 1 (Vibration): 1.5m/s².
Uncertainty K 2 (Vibration): 1.5m/s².
Sound Pressure: 84dB(A).
Sound Pressure Uncertainty: 3dB(A).
Sound Power: 95dB(A).
Sound Power Uncertainty: 3dB(A).
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Disc Diameter | 5in. |
EAN | 5035048638699 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
Length | 400mm |
MFR Part No. | DCG414N-XJ |
Model Number | DCG414N |
No Load Speed | 9,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 54V |
Weight | 2.2kg |