£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Hikoki |
Disc Diameter | 5in. |
EAN | 4966376273928 |
ECLASS Code | 21051314 |
Includes | Depressed Centre Wheel Side Handle Wrench |
Item | Corded Angle Grinder |
Length | 321mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | G13SE2J1Z |
Model Number | G13SE2J1Z |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 95 dB(A) Sound Pressure Level 84 dB(A) Sound Uncertainty Level K 3.0 dB |
Power | 1,200W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |