SKU:
MAK2756116P
MPN:
GA5040R01
£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
The Makita GA5040R01 angle grinders include the Makita Anti-Restart function, and have been developed based on the current GA5040 series. The Anti-Restart function prevents accidental startup after machine failure for extra user safety.
The GA5040R01 comes with an Anti-Vibration Handle (AVT) - as the anti vibration grip receives movement from the machine through the shaft the vibrations are dissipated with help of a ball joint functioning as the fulcrum. The rubber damper between grip and shaft absorbs the vibration from the ball joint decreasing vibration emission and increasing user comfort. When used in conjunction with the Makita SJS II (Super Joint System) vibration control system, the vibration emissions are reduced by up to 25%.
• Anti-Vibration side grip.
• Anti-restart function.
• Soft start.
• Double Insulation.
• Ergonomically best possible barrel grip, with a perfect circumference size and shape whcih fits the hand for extra comfortable handling.
• Super Joint System II" provides increased machine durability by absorbing the vibration produced by the wheel grinding or cutting material.
• Tool-less wheel cover is adjustable to any desired poition.
• Lock-on switch to reduce user fatigue.
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 5in. |
ECLASS Code | 21051314 |
Features | Max. Wheel Diameter 125mm Max. Wheel Thickness 6.4mm |
Includes | Anti-Vibration Side Handle Grinding Wheel Spanner |
Item | Corded Angle Grinder |
Length | 303mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply). |
MFR Part No. | GA5040R01 |
Model Number | GA5040R01/1 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level (Lwa) 97 dB(A) Sound Pressure Level (Lpa) 86 dB(A) Sound Uncertainty (K) 3 dB(A) Vibration Emission Sanding 2.5 m/s² Vibration Emission Surface Grinding 6.0 m/s² Vibration Uncertainty (K) 1.5 m/s² |
Power | 1,100W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 110V |