£140.02
Ex VAT
£168.02
Inc VAT
Overview
Product Specification
Product Documents
FEATURES:
• Powerful 2200 W Champion motor for fast work progress.
• Anti-rotation, distortion-resistant protective guard reliably protects the user if the grinding disc breaks.
• Double-sealed ball bearings and the especially sturdy gearing guarantee a long lifetime.
• Low weight for optimum handling.
• Armoured coils that protect the motor against sharp grinding dust ensure long lifetime.
Brand | Bosch |
Disc Diameter | 7in. |
EAN | 3165140559782 |
ECLASS Code | 21051314 |
Features | Armoured coils that protect the motor against sharp grinding dust to ensure a long lifetime. Bosch SDS Quick-Locking Nut (available as an accessory). Double-sealed ball bearings and the especially sturdy gearing guarantee a long lifetime. |
Height | 140mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Two-Hole Spanner |
Item | Corded Angle Grinder |
Length | 515mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GWS22-180H |
Model Number | GWS 22-180 |
No Load Speed | 8,500rpm |
Noise / Vibration Information | Vibration Emission Value Ah 4.5 m/s² (Sanding Disc) Vibration Emission Value Ah 7.5 m/s² (Grinding Disc) |
Power | 2,200W |
Power Source | Electric |
Series | GWS22-180H |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |