SKU:
BCH2668054D
MPN:
06017B0200
£211.67
Ex VAT
£254.00
Inc VAT
Product Details
Product Specification
Product Documents
This small but powerful angle grinder achieves fast work progress and is suitable for all applications in cutting, grinding and Sanding
Features and benefits:
■ X-LOCK allows easy AC change with low force, 5 times faster AC change
■ New accessories are backwards compatible
■ Directional accessories like diamond discs can't be incorrectly mounted
■ Equivalent to a 1000W corded grinder
■ Drop control, intelligent brake system, kickback control and anti-vibration handle
■ Restart protection and soft start
■ Robust with detachable dust filter for a longer lifetime of motor
■ EC Brushless motor
■ Bluetooth connection ready (GCY 30-4 tracking chip is required & sold separately)
■ Bore diameter: 22.22mm
■ Spindle: M14
X-LOCK is an innovative, 2-piece changing system allowing users to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
Disc Diameter | 5in. |
EAN | 3165140962445 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | 06017B0200 |
Model Number | GWX 18V-10 C |
No Load Speed | 9,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2kg |