SKU:
MTB2768161G
MPN:
UK613077661
£449.17
Ex VAT
£539.00
Inc VAT
Product Details
Product Specification
Professional cordless grinder combines the latest in power tool technology with a strong robust motor which delivers a grinder that could out perform some mains tools. The in built brushless motor gives the WB 18 LTX BL impressive runtimes because all the energy from the battery is being transferred to you job and not wasted on creating heat and friction within your motor. Not only that but it also increases the lifetime of your motor in itself.
FEATURES:
• Unique encapsulated Metabo brushless motor with optimum protection from dust provides quick work progress and the highest efficiency.
• Slim design for prolonged comfort when working overhead or in areas with limited space.
• Paddle switch with dead man function: safe to operate due to an ergonomically integrated non-slip switch.
• Fast brake system for highest user safety stops the disc within a matter of seconds after switching off.
• Battery pack can be swivelled for better access in hard to reach places.
• Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety.
• Detachable dust protection filter protects motor from coarse particles.
• LiHD battery pack for ultimate performance, extremely long runtime and service life.
Attribute | Value |
---|---|
Battery Capacity | 5.5Ah |
Battery Type | Lithium-ion |
Brand | Metabo |
Brushed or Brushless | Brushless |
Disc Diameter | 4.5in. |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | UK613077661 |
Model Number | WB18 LTX BL |
No Load Speed | 8,200rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2.7kg |