£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Backing pad to fit abrasive discs to sander/polishers. Suitable for polishing, sanding, automotive and stone.
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21011315 |
For Use With | Polishers Sanders |
Material | Rubber |
MFR Part No. | P-11623 |
Pad Diameter | 90mm |
Thread Size | M10 |
Type | Backing Pad |
UNSPSC Code | 27112800 |