£599.00
Ex VAT
£718.80
Inc VAT
Product Details
Product Specification
Product Documents
This compact and powerful mini belt sander is designed for precision work and provides incredible results when used on strap polishing and narrow openings. The kit includes a versatile contact arm and drive wheel. Its ergonomic 7-degree offset handle ensures user comfort, while the multi-position grinding head offers flexibility in detailed applications. Ideal for those seeking a compact and efficient abrasive belt tool that excels in specialized tasks, delivering precision and adaptability.
Features and Benefits
• Compact and powerful with .4 horsepower and 25,000 RPM
• Versatile kit with 15026 Contact Arm and 15118 Drive Wheel
• Adaptable for an array of belts 1/8""-1/2"" W x 12"" L
• Offers exceptional comfort during use with lightweight, 7-degree offset handle
• Flexible grinding with multi-position head that pivots 360 degrees
Attribute | Value |
---|---|
Air Consumption | 21CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Belt Length | 305mm |
Belt Width | 3-13mm |
Brand | Dynabrade |
EAN | 0616026150034 |
Item | Air Belt Sanders |
MFR Part No. | 15003 |
Model Number | 15003 |
No Load Speed | 25000rpm |
Power | 300W |
Power Source | Air |
UNSPSC Code | 27112708 |
Weight | 0.77kg |