£434.00
Ex VAT
£520.80
Inc VAT
Product Details
Product Specification
This versatile belt sander offers 10,500 RPM, 120 V, and 7 Amp power and accommodates an array of belt sizes for multi-surface mastery on metal, plastic, fiberglass, solid surfaces, stone, and glass. User-friendly with a lock-on switch for comfort and easily accessible brushes for quick replacement while the 360-degree pivoting head allows access to previously unreachable areas, ensuring comprehensive and efficient work.
Features and Benefits
• Ideal for multi-surface use on metal, plastic, fiberglass, solid surfaces, stone, and glass
• User-friendly with a lock-on switch
• The 360-degree pivoting head makes the belt sander suitable for an array of tasks
Attribute | Value |
---|---|
Brand | Dynabrade |
EAN | 0616026406100 |
ECLASS Code | 21051390 |
Height | 483mm |
Includes | 11203 Contact Arm |
Item | Corded Belt Sander |
Model Number | 40610 |
No Load Speed | 11000rpm |
Power | 900W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 120V |
Weight | 2.6kg |