Makita

9401/1 - 1040w Belt Sander 100 x610mm - 110V

SKU:

MAK2755300B

MPN:

9401

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    Perfect for flush-alongside sanding as well as open areas. Highly-efficient dust collection system for clean work environment. Low center of gravity for superior handling. Belt size: 100 x 610mm. Belt speed: 350m/min. Power input: 1,040W. Weight: 7.3kg. Standard Equipment: carbon plate, dust bag, 1x abrasive belt, step (bench stand). Available in 110V and 240V.

    Belt Length
    610mm
    Belt Speed
    350m/min
    Belt Width
    100mm
    Brand
    Makita
    Height
    374mm
    Includes
    Abrasive Belt Carbon Plate Dust Bag Step (Bench Stand)
    Item
    Corded Belt Sander
    Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
    Model Number
    9401/1
    No Load Speed
    N/Arpm
    Noise / Vibration Information
    Noise Sound Power 100 dB(A) Noise Sound Pressure 89 dB(A) Vibration K Factor 1.5 m/s² Vibration: Sanding 2.5 m/s²
    Power
    1040V
    Power Source
    Electric
    Voltage
    110V
    Weight
    7.3kg