£719.00
Ex VAT
£862.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Tool Features:
• Ideally suited to medium sanding applications.
• Multiple arms available to suit a range of belts.
• Quick and easy belt change.
• Ergo sleeve fitted for operator comfort.
Attribute | Value |
---|---|
Air Consumption | 20.13CFM |
Air Inlet Size | 1/4inin. |
Air Pressure | 90psi |
Belt Length | 305mm |
Belt Width | 12mm |
Brand | ATA |
Exhaust Location | Rear |
Height | 79mm |
Length | 278mm |
Model Number | RALM10L |
Noise / Vibration Information | Sound Level 74 db(A) |
Power | 300W |
UNSPSC Code | 27112708 |
Weight | 0.79kg |