SKU:
HIT2987104D
MPN:
999038
£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Carbon bruches for 110V & 240V C9U circular saw
Attribute | Value |
---|---|
Brand | Hitachi Power Tools |
EAN | 0696738228887 |
For Use With | 110V & 240V C9U circular saw |
MFR Part No. | 999038 |
Pack Quantity | 2 |
UNSPSC Code | 26101404 |