£156.10
Ex VAT
£187.32
Inc VAT
Product Details
Product Specification
The C7U2 has a heavy duty Aluminium base and a soft grip handle, a blower ensures the cut line is always visible, Adjustable Metal Blade Indicator, external brush caps, unique Angle setting system ensures accuracy of 90 degree cuts and spindle lock for easy blade replacement.
Attribute | Value |
---|---|
Bevel Capacity | 45° |
Blade Diameter | 190mm |
Blade Thickness | 30mm |
Brand | Hitachi Power Tools |
Cutting Capacity | Max. Cutting Depth 45° 48mm Max. Cutting Depth 90° 66mm |
EAN | 4966376193660 |
ECLASS Code | 21051105 |
Features | Adjustable Metal Blade Indicator Blower to Keep Cut Line Visible Heavy Duty Aluminium Base Spindle Lock for Easy Blade Change Unique Angle Setting System |
Height | 316mm |
Includes | 18 Tooth Tungsten Carbide Tipped Blade Blade Guide Carrying Case Dust Collection Adaptor Spanner |
Item | Corded Circular Saw |
Length | 372mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | C7U2 |
Model Number | C7U2 |
No Load Speed | 5,500rpm |
Power | 1200W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 4kg |
Width | 292mm |