£218.54
Ex VAT
£262.25
Inc VAT
Product Details
Product Specification
The C92U Circular saw has a powerful motor with electric brake for extra safety, a unique angle setting system ensuring accuracy of 90° cuts and an adjustable metal cut line guide and a high power to weight ratio. Features include a heavy duty aluminium base with fluorine polymer coating, a soft grip handle, large knob for easy cutting depth adjustment, spindle lock for easy blade replacement, external brush caps for ease of maintenance and a handy blower system to ensure the cut line is always visible.
Attribute | Value |
---|---|
Bevel Capacity | 45° |
Blade Diameter | 235mm |
Blade Thickness | 30mm |
Bore | 30mm |
Brand | Hitachi Power Tools |
Cutting Capacity | Max. Cutting Depth 45° 65mm Max. Cutting Depth 90° 86mm |
EAN | 4966376140831 |
ECLASS Code | 21051105 |
Features | Die-Cast Aluminium Base Riving Knife Spindle Lock |
Includes | C9U2 Carry Case Dust Collection Adaptor Guide Spanner TCT 20T Saw Blade |
Item | Corded Circular Saw |
Length | 397mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | C9U2 |
Model Number | C9U2 |
No Load Speed | 5,000rpm |
Power | 2000W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 6.8kg |