£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
The Dremel DSM20 is the ultimate compact saw with an excellent line of sight. With its clear line of sight, powerful motor and use of abrasive wheels, this saw can easily perform precise straight, plunge and flush cuts in materials up to 20mm thick. The product comes with a wide variety of non-intimidating abrasive cutting wheels, which in combination with the dust extraction port allows for clean and accurate work in wood, metal, plastics, stoneware and tiles. This kit includes three attachments which help to enhance the cutting capabilities of the Dremel DSM20. Cutting parallel to the edge of the work is simple with the edge guide, while the 2x4 cutting guide can be used to quickly and accurately make cuts in 2x4 timber. Dremel DSM20 the ultimate cutting solution.
Accessories Included:
(1) DSM500 Dremel DSM20 Multipurpose Carbide Cutting Wheel
(3) DSM510 Dremel DSM20 Metal and Plastic Cutting Wheel
Attribute | Value |
---|---|
Blade Diameter | 77mm |
Brand | Dremel |
EAN | 8710364060733 |
Item | Compact Saw |
MFR Part No. | F013SM20JB |
Model Number | DSM20-1/5 |
No Load Speed | 17000rpm |
Power | 70W |
Power Source | Electric |
Series | DSM20 |
UNSPSC Code | 27112709 |
Voltage | 240V |