£489.29
Ex VAT
£587.15
Inc VAT
Product Details
Product Specification
High spec circular saw with high capacity 5.0Ah Li-Ion batteries has double the performance of a 3.0Ah Li-Ion battery thanks to advancements in battery technology. Multiplex protection circuit for maximum battery life, the same size and weight as 3.0Ah/4.0Ah Li-Ion battery. Electric brake for operator safety, slim line blade (1.6mm kerf) reduces battery drain to maximise cutting time. Spotlight illuminates cut line and no riving knife means easier plunge cutting
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Hitachi Power Tools |
EAN | 4966376233090 |
ECLASS Code | 21051105 |
Includes | 24 Tooth 1.6mm TCT Blade 2 x BSL1850 high capacity 5.0Ah Batteries C18YRSL Fan Cooled Charger Carry Case Guide Spanner |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | C18DSL/JJ |
Model Number | C18DSL |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |