SKU:
DEW2720776Q
MPN:
DCD796P1-GB
£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
Ultra compact, lightweight design, makes it perfect for use in confined spaces. Two speed all metal transmission provides increased runtime and longer tool life. Drill driver and hammer features for multiple applications.
15 position adjustable torque control for consistent screwdriving into a variety of materials. Intelligent trigger design allows for total control of application. Improved ergonomic design with rubber grip over mould.
Features and Benefits
• Ultra compact and lightweight design allows for long use times with minimal strain
• Two speed all metal transmission provides increased runtime and longer tool life
• Drill driver and hammer features for use in multiple applications
Includes
• 1 x 5.0Ah battery pack
• Charger
• TSTAK Kitbox
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 34000bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 5035048678602 |
ECLASS Code | 21050101 |
Manufacturer Guarantee | DEWALT 3 year European PT Guarantee (subject to registration) |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 70Nm |
Maximum Soft Torque | 27Nm |
MFR Part No. | DCD796P1-GB |
Model Number | DCD796P1-GB |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 1 |
Number of Torque Settings | 15+Drill |
Overall Length | 190mm |
Series | DCD796P1-GB |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.8kg |
Wood Drilling Capacity | 40mm |