SKU:
DEW2727867S
MPN:
DCD791P2-GB
£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
The DEWALT DCD791 Brushless Drill Driver is compact and lightweight making it perfect for use in confined spaces.
Features and Benefits
• Designed for heavy duty use
• Intelligent trigger design allows for total control of application
• It has an improved ergonomic design with rubber grip over mould, for increased user comfort
• Delivers up to 70nm of torque
• Features Brushless Motor Technology for excellent efficiency
• 18V XR Li-Ion compact combi drill featuring 5.0Ah XR Li-Ion battery technology for power when you need it most
• 30% faster application Speeds (compared to the DCD790)
• Up to 20x Brighter 3 position LED, for visibility no matter the situation
• Improved air-flow to the motor increases durability
• Two speed all metal transmission for increased runtime and longer tool life
• 15 position adjustable torque control
• Li-Ion battery packs allows for superior insertion and removal with state of charge indicator
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Capacity | Steel Drilling Capacity: 13 mm Wood Drilling Capacity: 40 mm |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
EAN | 5035048616550 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
Length | 181mm |
MFR Part No. | DCD791P2-GB |
Model Number | DCD791 |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | 27 - 70 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.7kg |