SKU:
HIT2740402C
MPN:
G18DSL/JJ
£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
G18DSL
Standard accessories: UC18YRSL fan cooled charger,
side handle, abrasive wheel, carrying case.
Wheel diameter: 115mm.
Arbor: 22mm.
No load speed: 9100/min.
Overall length: 296mm.
Blade diameter: 165mm.
Batteries:
G18DSL/JJ 2x 5.0Ah Li-Ion.
G18DSL/JJ1 1x 5.0Ah Li-Ion.
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Hitachi Power Tools |
Brushed or Brushless | Brushed |
Disc Diameter | 4.5in. |
EAN | 4966376232925 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | G18DSL/JJ |
Model Number | G18DSL/JJ |
No Load Speed | 7,000rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2.16kg |