SKU:
HIT2740538S
MPN:
WR18DSHL/JJ
£479.00
Ex VAT
£574.80
Inc VAT
Product Details
Product Specification
Charge time: 60min.
No load speed: 0 - 1,500rpm.
Maximum torque: 480Nm.
Impact rate: 2,000/min.
Maximum bolt capacity: M12 - M22.
Maximum HT bolt capacity: M12 - M16.
Overall length: 264mm.
Batteries:
WH18DSHL/JJ
2x 5.0Ah Li-Ion,
WH18DSHL/JJ1
1x 5.0Ah Li-Ion.
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | Hitachi Power Tools |
Brushed or Brushless | Brushed |
Drive Size | 1/2in. |
EAN | 4966376232956 |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Max. Torque Rating | 480Nm |
MFR Part No. | WR18DSHL/JJ |
Model Number | WR18DSHL/JJ |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | WR18DSHL/JJ |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.4kg |