SKU:
DEW2720091P
MPN:
DCS778T2-GB
£807.50
Ex VAT
£969.00
Inc VAT
Product Details
Product Specification
DCS778T2 54V XR FLEXVOLT 250mm Cordless Mitre Saw With 2 x Batteries
•Built on classic pull saw design improved and updated for the modern Cordless user
•Dust extraction specifically designed to meet the needs of the professional user in
heavy use applications, protection from airborn dust particles minimises health risk
over long periods
•The base and fence have been machined to meet the accuracy requirements of the
most demanding applications
•New head lock function allows the head to be fixed, restricting the traverse function
for trim applications and ease of transportation
•Integrated positive mitre stops at 15°, 22.5°, 30°, 45°, quick release mitre
mechanism up to 50°
•Sliding left hand fence with measuring scale for improved material support and
management
•Compact internal rail design for huge cutting capacity in a highly transportable
format
•XPS Shadow line cut indicator provides fast accurate alignment of the blade while
illuminating the work piece for increased productivity
Attribute | Value |
---|---|
Battery Capacity | 6Ah |
Brand | DeWalt |
EAN | 5054905010423 |
ECLASS Code | 17071000 |
Includes | 2 x 54V XR Flexvolt Li-Ion Battery Packs With State Of Charge Indicator Blade Allen Keys Multi-voltage Charger TCT Tooth Saw Blade |
Length | 615mm |
Mitre Capacity | 50/50° |
Model Number | DCS778T2 |
Number of Batteries Supplied | 2 |
UNSPSC Code | 23101512 |
Weight | 17.2kg |