£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
The Dremel 8100 is the perfect all-round cordless Li-Ion multitool with the innovative EZ Twist Nose cap. The Dremel 8100 has a powerful 7.2V motor and a Li-Ion battery pack that is fully charged in 1-hour. Ideal tool for users that like to carry out detailed tasks, both indoors and outdoors, such as cutting and engraving
Features and Benefits:
■ Compact and powerful 7.2V motor for optimal performance
■ Variable speed: 5000 to 30,000 rpm: more comfortable when handling and better control
■ Soft grip for reduced vibration and better grip
■ Innovative EZ Twist Nose Cap: no spanner required for changing accessories
■ Fast 1hr charging
■ Tools don't stop after stalling
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | Li-ion |
Brand | Dremel |
EAN | 8710364032952 |
ECLASS Code | 21059090 |
Height | 55 mm |
Includes | 1 hour Battery Charger 1x 19mm bristle brush 1x 3.2mm drill bit 1x 35mm mandrel 1x 39mm mandrel 1x aluminium oxide grinding stone & mandrel 9.5mm 1x sanding band 13mm 60grit 1x sanding band & mandrel 13mm 60grit 2x 13mm polishing wheel 2x sanding band 13mm 120grit 4x 32mm cut-off wheel Detailer's Grip Attachment Inspiring Information DVD Instruction Manual Soft Bag |
Item | Cordless Multi-Tool Kit |
Length | 220mm |
MFR Part No. | F0138100JB |
Model Number | 8100-1 |
No Load Speed | 33,000opm |
Number of Batteries Supplied | 1 |
Power Source | Cordless |
Switch Configuration | Variable Speed Slider |
UNSPSC Code | 27112704 |
Voltage | 7.2V |
Weight | 0.413kg |
Width | 35mm |