DeWalt

DCH481X2, FLEXVOLT SDS Max Hammer Drill, SDS, Cordless, 540rpm, 3,150bpm, 18V

SKU:

DEW2720162M

MPN:

DCH481X2-GB

£1049.00

Ex VAT

£1258.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DCH481X2 54V XR FLEXVOLT Brushless 3 Mode Dedicated Cordless SDS-Max Hammer


    •True corded performance
    •Anti-rotation system detects a loss of tool control, and reacts by instantly cutting the power
    •Rotation stop mode for chiselling and impact stop mode for rotary only drilling with dry diamond cores
    •Brushless motor for improved runtime and reduced maintenance
    •Perform & Protect: low vibration at 9.4m/s², minimising user fatigue
    •Bright white LED with delay feature improves visibility
    •Ideal for drilling anchors and fixing holes into concrete, brick and masonry up to 40mm in diameter
    •Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods
    •2 x 9.0Ah XR FLEXVOLT battery packs with state of charge indicator


    Product Specification
    Attribute
    Value

    Battery Capacity

    9Ah

    Blows per Minute

    3150bpm

    Brand

    DeWalt

    Brushed or Brushless

    Brushless

    Capacity

    Max. Drilling Capacity [Breakthrough bit] 65 mm Max. Drilling Capacity [Concrete] 40 mm Max. Drilling Capacity [Core bit] 100 mm

    Chuck Type

    SDS

    EAN

    5035048649008

    ECLASS Code

    21050190

    Height

    263mm

    Item

    Cordless SDS Hammer Drill

    Length

    502mm

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    Maximum Impact Energy

    6.1J

    Model Number

    DCH481X2

    No Load Speed

    540rpm

    Noise / Vibration Information

    Hand/Arm Vibration - Chiselling 8.5 m/s^2 Hand/Arm Vibration - Hammer drilling into concrete 9.4 m/s^2 Sound Power 107 dB(A) Sound Power Uncertainty 3 dB(A) Sound Pressure 96 dB(A) Sound Pressure Uncertainty 3 dB(A) Uncertainty K 1 (Vibration) 1.5 m/s^2 Uncertainty K 2 (Vibration) 1.5 m/s^2

    Number of Batteries Supplied

    2

    Power Source

    Cordless

    UNSPSC Code

    27112703

    Voltage

    18V

    Weight

    5.4kg

    Width

    108mm