Hikoki

H65SD3, Demolition Hammer, 28.5mm Hex, 110V, 1,340W, 1,400bpm

SKU:

HIK2743756F

MPN:

H65SD3J2Z

£969.00

Ex VAT

£1162.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Features and Benefits:


    • Higher demolition performance.


    • Universal tool accepts 3 types of 28.5mm hex shank bits: standard hex, collarless retaining groove and air tool bits.


    • Superior Working Comfort.


    • Aluminium body with internal double insulation for greater durability.


    • A Large, easy to grip switch lever is ideal for intermittent operation.
    • Double-layered handles with hard and soft plastics offer a comfortable grip and improved handling.


    • Optimized Hammering Mechanism.


    • High Durability.


    • Improved Handling.


    • User Vibration Protect (UVP) reduces vibration combining the following vibration control features. Optimised hammering mechanism secures sufficient air cushion and improves hammering movement, decreasing piston reaction force generated during hammering.


    Low vibration handle, which consists of the upper unit with spring and weight and the lower unit with hinge, reduces vibration and user fatigue, allowing for extended usage.


    Product Specification
    Attribute
    Value

    Blows per Minute

    1,400bpm

    Brand

    Hikoki

    Contents

    28mm Demolition Hammer Carry Case Side Handle

    EAN

    4966376288939

    ECLASS Code

    21050106

    Length

    848mm

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    Maximum Impact Energy

    28J

    Model Number

    H65SD3

    Noise / Vibration Information

    Sound Power Level 101 dB(A) Sound Pressure Level 81 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Chislling Ah 13.9 m/s² Vibration Uncertainty K 1.5 m/s²

    Power Rating

    1,340W

    Shank

    28.5mm Hex

    Supply Voltage

    110V

    UNSPSC Code

    27112705

    Weight

    20.1kg