DeWalt

DCG200T2 54V XR FLEXVOLT Wall Chaser, 2 x 6.0Ah Batteries

SKU:

DEW2724171H

MPN:

DCG200T2-GB

£0

(Inc VAT)

pack of 1

Available.

Call 0800 022 4455 for latest delivery details.


    Overview

    XR FLEXVOLT Wall Chaser offers improved performance in demanding applications. When the trigger is disengaged the electronic brake stops the wheel quickly. In the event of a pinch or stall the electronic clutch reduces the kickback reaction.

    Features and Benefits
    • Air intake vents covered with mesh to restrict dust being sucked into the motor
    • Rubber moulding offers enhanced grip and comfort
    • Quick tool free release guard for easy blade access
    • Supplied with an additional battery so you're never without power

    Brand
    DeWalt
    ean
    5035048705452
    MFR Part No.
    DCG200T2-GB
    Model Number
    DCG200T2
    No Load Speed
    0 to 9000rpm
    Voltage
    54V
    Weight
    3.7kg