£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
GDE 68 Multi-Purpose Dust Extraction For Large Drilling Diameters
• For clean, tidy operation and less cleaning work afterwards
• Easy to use: simply connect to a dust extractor
• Tool-independent: functions with all drilling tools
• Heavy Duty
• Max drilling dia - 68mm
• Height 250mm
• Width 143mm
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140760607 |
ECLASS Code | 21050602 |
MFR Part No. | 1600A001G7 |
Model Number | 1600A001G7 |
Type | Dust Extractor |
UNSPSC Code | 40161503 |