£72.21
Ex VAT
£86.65
Inc VAT
Product Details
Product Specification
GDE16 Plus (1600A0015Z)
Virtually dust-free drilling with SDS+. For clean, tidy operation and hardly any cleaning work afterwards. Operates with all 2kg and 3kg Bosch SDS+ hammers with 50mm clamping collar.
Also suitable for core cutters up to 82mm in diameter. Compatible with Bosch Click & Clean System - direct extractor connection possible.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140733977 |
ECLASS Code | 21050602 |
MFR Part No. | 1600A0015Z |
Type | Dust Extractor |
UNSPSC Code | 40161503 |