£8.59
Ex VAT
£10.31
Inc VAT
Product Details
Product Specification
1176
Manufactured from solid carbon tool steel finely honed cutting edges. Self starting fine pitch screw.
Diameter: 3/4" (19mm).
Flute length: 145mm.
Overall length: 240mm.
Attribute | Value |
---|---|
Brand | Footprint |
UNSPSC Code | 23101512 |