DeWalt

DCK2059D2T-GB 18V XR IMPACT & DRILL DRIVER TWIN PACK 2x2.0AH

SKU:

DEW2722864F

MPN:

DCK2059D2T-GB

£281.61

Ex VAT

£337.93

Inc VAT

OUT OF STOCK

    Product Details

    • DCD777 brushless drill driver
    • DCF787 brushless impact driver
    • 2 x DCB183 2.0ah batteries
    • DCB113 charger
    • TSTAK II kit box


    DCD777 18V XR Li-Ion Brushless Compact Drill Driver
    Output wattage: 340W
    No load speed: 0-500/0-1750 RPM
    Battery type: XR Li-ion
    Chuck capacity: 13mm
    Max torque: 65Nm
    Max Drilling Capacity (wood): 30mm
    Max Drilling Capacity (metal): 13mm
    Max Weight: 1.13kg


    DCF787 18V XR Li-Ion Brushless Compact Imapct Driver
    Output wattage: 280W
    No load speed: 0-2800 RPM
    Battery type: XR Li-ion
    Max torque: 170Nm
    Impact rate: 0-3200 IPM
    Max bolt diameter: M12
    Bit Holder: 6.35mm (1/4") hex
    Max Weight: 1.13kg


    Product Specification
    Attribute
    Value

    Brand

    DeWalt

    EAN

    5035048666272

    ECLASS Code

    21050190

    UNSPSC Code

    27112703