£98.99
Ex VAT
£118.79
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 34500bpm |
Brand | Hikoki |
Capacity | Brick: 16mm Steel: 13mm Wood: 25mm |
Chuck Capacity | 13 |
Chuck Type | Keyless |
Contents | Carrying Case Depth Stop Side Handle |
EAN | 4966376286324 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | DV16VJ7Z |
No Load Speed | 2900rpm |
Noise / Vibration Information | Sound Power Level 104 dB(A) Sound Pressure Level 93 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Concrete Ah 17.9 m/s² Vibration Emmision Value Metal Ah 5.5 m/s² Vibration Uncertainty K 1.5 m/s² Vibration Uncertainty K 1.8 m/s² |
Power Rating | 590W |
Supply Voltage | 110V |
UNSPSC Code | 27112703 |
Weight | 1.5kg |