£479.00
Ex VAT
£574.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Introducing the Makita Compact Cordless Impact Driver, a robust solution engineered for heavy-duty, continuous tightening tasks. Powered by the high-performance 40V Li-ion XGT battery, this tool boasts a formidable 40V brushless motor that ensures maximum efficiency. Equipped with a variable speed control triggered by an intuitive mechanism, the Impact Driver provides optimal control for various applications. Thanks to its constant speed control feature, additional power is effortlessly applied to the brushless motor, ensuring a consistent speed even under heavy loads. This powerhouse delivers an impressive performance with up to 4,400 impacts per minute (ipm), a rapid 3,700 revolutions per minute (rpm), and an outstanding maximum tightening torque of 220 Nm. This versatility makes it an ideal choice for a wide range of tightening applications, providing reliability and efficiency in every use. Experience the next level of performance and convenience with the Makita Compact Cordless Impact Driver, setting new standards for power and precision in your toolbox and is equipped with a 1/4" hex driving shank, conveniently located forward/reverse rotation switch, enhanced anvil holder rigidity, one touch speed selector to provide more precise fastening in a wide range of applications and one touch bit installation.
Features and Benefits
• Designed for heavy duty, continuous tightening
• ¼" hex driving shank
• Machine screw capacity M4 to M8, standard bolt M5 to M16, high strength bolt M5 to M14 and coarse thread screw 22 to 125mm
• Electric brake for increased operator safety
• Variable speed controlled by trigger and constant speed control
• LED job light to illuminate the work area
• One touch speed selector to provide a more precise fastening in a wide range of applications
• 4 speed power selection plus 6 assist modes
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Drive Type | Hex |
ECLASS Code | 21040220 |
Handle Type | Straight |
Includes | Batteries and Charger supplied in a Makpac Case |
Maximum Torque | 220Nm |
MFR Part No. | TD001GD201 |
Model Number | 40V Max Li-ion XGT |
Number of Batteries Supplied | 2 |
Supply Voltage | 40V |
UNSPSC Code | 27112703 |