SKU:
CPT2698021W
MPN:
T024351
£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
The CP734H air impact wrench is perfect for automotive workshops, assembly lines, and construction projects where removing tightly fastened nuts is a routine necessity. With a maximum torque of 576Nm, the wrench ensures substantial power in reverse, making it highly effective for challenging tasks. The air impact wrench also features the DYNA-PACT oil bath clutch, designed to provide extreme durability and smooth operation, enhancing the wrench's longevity and reliability. The wrench also offers convenient one-handed operation with a push button for swift forward and reverse direction changes and four power settings to adjust the intensity as required.
Features and Benefits
• 576Nm of maximum torque, ideal for tough applications
• Durable construction includes sturdy metal motor housing for improved tool longevity
• Compact and ergonomic with a comfortable rubber grip
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Body Style | Pistol Grip |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 0015451409241 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Length | 191mm |
Max. Torque Rating | 576Nm |
MFR Part No. | T024351 |
Model Number | CP734H |
No Load Speed | 8400rpm |
Power Source | Air |
Series | CP734H |
UNSPSC Code | 27112713 |
Weight | 2.32kg |