noscriptIngersoll-Rand DXS2 1/2" DRIVE 4" EXT 6" EXT 8" EXT 10” EXT ANVIL (ST-4) EAK44H | Cromwell Tools

Ingersoll-Rand

DXS2 1/2" DRIVE 4" EXT 6" EXT 8" EXT 10” EXT ANVIL (ST-4)

SKU:

ING2701640J

MPN:

EAK44H

£229.00

Ex VAT

£274.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These DXS2 Anvil Attachments are precision-engineered to provide enhanced performance for DXS2 2236 Series Air Impact Wrenches. Built for durability and reliability, they offer a secure fit and are ideal for both heavy-duty equipment repair and automotive services. Each attachment is designed to withstand rigorous use, delivering consistent torque and power. User safety is ensured, with robust construction ensuring minimal wear, reducing the risk of slippage or failure during operation.


    Features and Benefits
    • Precision fit creating seamless compatibility with the DXS2 2236 Series, optimising torque delivery
    • Heavy-duty construction for demanding applications such as truck repair and tire service
    • Robust design ensures minimal wear and tear, reducing the likelihood of slippage


    Notes
    • Available in 2", 4", 6", 8", and 10" lengths for versatile reach in confined or extended spaces
    • Available in 3/8", 1/2", and 3/4" drive options to cover various vehicle repair needs


    ** Impact wrench NOT included **


    Product Specification
    Attribute
    Value

    Brand

    Ingersoll-Rand

    EAN

    6630231707566

    ECLASS Code

    21052003

    Includes

    1/2 x 4'', 6'', 8'', 10'' Ext

    MFR Part No.

    EAK44H

    UNSPSC Code

    27112713