Bosch

T301 BCP Precision for Wood Jigsaw Blades - 2 608 633 A37 Pk-5

SKU:

BCH2400135A

MPN:

2608633A37

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    T301 BCP Precision for Wood Jigsaw Blade delivers precise, clean straight cuts in wood.

    • Increased blade thickness prevents bending and provides precise cuts at accurate angles.

    • Precision-ground teeth with taper-ground body produce clean cuts.

    • High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials from 3 - 65mm..

    • Clean cut on kitchen worktops up to 50mm

    Blade Material
    HCS - High Carbon Steel
    Brand
    Bosch
    Depth of Cut
    3 - 65mm
    ean
    3165140264204
    eclassCode
    36600641
    MFR Part No.
    2608633A37
    Shank Type
    T-shank
    Tooth Spacing
    2.5mm