£179.00
Ex VAT
£214.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The GST 18V-125 B Professional cordless jigsaw offers reliable performance across diverse applications, featuring essential functions to ensure efficiency and ease of use.
Features and Benefits
• Extended tool runtime and increased longevity with a robust design and brushless motor
• Benefit from enhanced handling and control with the bow handle
• Facilitate quick and easy blade changes with the SDS blade holder
• Improve visibility in low-light conditions with the integrated LED light
• Achieve efficient cutting in various materials with the 4-stage pendulum action
• Customise cutting speed to material and task with Speed Selection for optimal results
Typical Applications
• Cutting wood, including hardwoods and plywood
• Cutting metal sheets and pipes
• Cutting plastic materials like PVC and acrylic
• Precision cuts in furniture making and carpentry
• Installation of flooring, countertops, and cabinetry
• Renovation and remodeling projects
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Bevel Capacity | -45 - 45° |
Brand | Bosch |
Brushed or Brushless | Brushless |
ECLASS Code | 21051109 |
Height | 208mm |
Includes | L-Boxx |
Item | Jigsaw |
Length | 215mm |
MFR Part No. | 06015B3000 |
Model Number | GST 18V-125 B |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Stroke Length | 26mm |
Strokes per Minute | 3500spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 2kg |
Width | 78mm |