£264.17
Ex VAT
£317.00
Inc VAT
Product Details
Product Specification
• Battery Capacity: 7,0 Ah
• Battery voltage: 18 V
• Cell type: Li-Ion
• Weight (battery): 800 g
• Size (battery): L 114mm x W 76mm x H 64mm
• Charge Current: 8,0 A
• Weight (charger): 700 g
• Size (charger): L 182mm x W 115mm x H 85mm
• Charge time at bat. cap. approx.: 7.0 Ah (80%/100%)
Attribute | Value |
---|---|
Battery Capacity | 7.0Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
ECLASS Code | 21059202 |
Model Number | 1600A013H5 |
UNSPSC Code | 26111709 |
Voltage | 18V |