£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
For powerful stapling and nailing to precision, professional standards, the Rapid R606 Electric Staple/Nail Gun is the perfect solution. Created to offer high performance over a long, demanding working life, the R606 is suitable for tough jobs involving both hard and soft wood. Perfect for smaller wood constructions such as picture frames, drawers or fastening panelling. Featuring robust parts and quality construction, the R606 has a removable front plate that allows jams to be quickly taken care of and a 3.5m cord that increases accessibility and efficiency. The dual magazine is compatible with No. 606 narrow crown staples 12-25mm and No. 8 brads 15-25mm. Other features include adjustable impact setting through Focused Power - the higher the power, the harder the stapling, guide-plate to aid panel clip mounting, recoil free action and a safety trigger. Covered by a 2 year guarantee.
Attribute | Value |
---|---|
Brand | Rapid |
Compatible Nail Type | Brad |
EAN | 7313466430032 |
ECLASS Code | 21052590 |
Item | Corded Nailer & Stapler |
Model Number | 10643003 |
Nail Diameter | 1.0 - 1.25mm |
Nail Length | 15mm |
Nail Size | 18 Gauge |
Power Source | Electric |
UNSPSC Code | 27112716 |