£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
Spare batteries offer the advantage of continuous tool use while original batteries are charging therefore increasing productivity. Particularly useful on repetitive tasks over long periods i.e. production lines, circuit board manufacturing. Nickel Cadmium (Ni-Cd).
Attribute | Value |
---|---|
Battery Capacity | 1.0Ah |
Battery Type | NiCAD |
Brand | Kobe |
UNSPSC Code | 26111709 |
Voltage | 12V |