£36.24
Ex VAT
£43.49
Inc VAT
Product Details
Product Specification
Charger to suit models ABH14.4VET-2, AID14.4 and AIW14.4V.
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Brand | Kobe |
Charging Current | 4A |
Charging Time | 60min. |
Compatible Battery Type | NiCAD NiMH |
EAN | 5036140457607 |
ECLASS Code | 21059201 |
For Use With | ABH14.4VET-2 AID14.4 AIW14.4V |
MFR Part No. | N/A |
Model Number | DC16UK34-30 |
Number of Battery Ports | 1 |
Output Voltage | 14.4V |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |