£278.91
Ex VAT
£334.69
Inc VAT
Product Details
Product Specification
Extremely compact and low weight, for perfect handling. Integrated impact drilling function for drilling in masonry up to 13 mm. Powerful 67Nm due to newly developed gearbox design and new 4-pole Bosch high-performance motor. Innovative CoolPack batteries ensure optimum heat dissipation. Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge.
Supplied with 2x 4.0Ah batteries, charger, L-BOXX and 43 piece accessory kit.
Specifications:
Max. torque (hard/soft): 67/28 Nm
No-load speed: 0-1,700rpm
Impact rate: 25,500bpm
Battery voltage: 18V
Battery capacity: 4.0Ah
Weight incl. battery: 1.9kg
Max. drilling capacities: diameter in wood/steel/masonry: 35/13/13mm.
Max. screw diameter: 8mm
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
ECLASS Code | 21040220 |
Item | Cordless Tool Kit |
Model Number | GSB 18 V-Li+ |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112700 |