Hitachi Power Tools

KC18DKL/JB 18V 2-PCE DRILL KIT C/W 2x5.0AH LI-ION

SKU:

HIT2741546H

MPN:

KC18DKL/JB

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    KC18DKL/JB
    Charging time: 75 minutes.
    Max torque: DV18DSDL /DV18DSDL: 92/145Nm.
    Batteries: 2x 5.0Ah Li-Ion.
    Voltage: 18V. Kit weight: 3.9kg.

    DV18DSDL Impact Drill/Driver:
    Capacity: masonry 16mm, wood 65mm, metal 13mm.
    Max. torque: 71Nm, hard 96Nm, soft 43Nm.
    No load speed: 0 - 400/0 - 1,800 (min-1).
    Max. impact rate: 27,000 (min-1).
    Chuck type: 13mm keyless.
    Weight: 2.2kg. Length: 242mm.

    WH18DSAL Impact Wrench:
    Hex tool holder: ¼".
    Max. torque: 145Nm.
    Gearbox: all-metal.
    Motor: fan-cooled electric brake, anti-vibration.

    Battery Capacity
    5.0Ah
    Battery Type
    Lithium-ion
    Brand
    Hitachi Power Tools
    Brushed or Brushless
    Brushed
    Contents
    2 x BSL1850 5.0 Ah Batteries Carry Case Driver Bit DV18DSDL - Combi Drill Side Handle UC18YRSL Charger. WH18DSAL Impact Driver
    eclassCode
    19060107
    Includes
    Impact drill Impact wrench
    Item
    Cordless Tool Kit
    Model Number
    KC18DKL/JB
    Number of Batteries Supplied
    2
    Number of Tools
    2
    Power Source
    Cordless
    Voltage
    18V