Milwaukee

M18 FUEL™ 18V 3 Tool Bundle with 2 x 5Ah Batteries and Fast Charger

SKU:

MLW2634927F

MPN:

4933478259

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    This Milwaukee bundle is available with all the tools you need to get started. With powerful 18V Brushless motors, the tools have a longer motor life, provide more power compared to brushed motors, and last longer per charge. The bundle includes 2 long lasting 5Ah battery packs and a charger to ensure the tools are always topped up on charge and ready to go. The convenient carry bag allows for maximum portability and enough space to house all of the tools.

    Features and Benefits:
    • Variety of tools included in bundle to complete a wide range of tasks
    • Powerful 18V brushless motor lasts longer during the motor life, runs powerfully, and lasts longer per charge
    • Charger and 2 5Ah Li-Ion batteries included to ensure the tools are always ready to use

    Note
    M18BMT 18V Multi Tool does not feature a brushless motor

    Battery Capacity
    5.0Ah
    Battery Type
    Lithium-ion
    Brand
    Milwaukee
    Brushed or Brushless
    Brushless
    Contents
    M18BMT 18v Multi Tool M18FJS 18v Jigsaw M18FPD 18v Combi Drill
    eclassCode
    19060107
    Includes
    1 x Carry Bag 1 x Charger 2 x 18v 5Ah Li-ion Batteries
    Item
    Cordless Tool Kit
    MFR Part No.
    4933478259
    Number of Batteries Supplied
    2
    Number of Tools
    3
    Power Source
    Battery
    Voltage
    18V