£384.00
Ex VAT
£460.80
Inc VAT
Product Details
Product Specification
The DC18SF is a four-port multi charger for charging multiple LXT 14.4V and 18V Li-ion batteries.
Features and benefits:
-Able to charge two 14.4V/18V Li-ion batteries at a time
-Able to charge one or two 3.0Ah Li-ion batteries in 60 minutes
-Able to charge four 3.0Ah Li-ion batteries in 120 minutes
-Compact design
-Can be fastened to the wall with four screws
-During the charging process, the Rapid Optimum Charger monitors each battery and actively controls the current, voltage and temperature for faster charging and longer battery life
Attribute | Value |
---|---|
Brand | Makita |
For Use With | 14.4/18V batteries 3.0Ah Li-ion batteries |
MFR Part No. | DC18SF |
UNSPSC Code | 27112800 |