DeWalt

DWST1-81333 ToughSystem Cooler Box, 25.5Ltr - DS404

SKU:

DEW5933403M

MPN:

DWST1-81333

£117.00

Ex VAT

£140.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DWST1-81333 DS404 TOUGHSYSTEM™ IP65 Cooler Box


    The DS404 Cooler Box is fitted with PU insulation that provides 5 day ice retention without any batteries or power. Features: side latches for stacking and side handles for carrying or use with the trolley, racking or van racking. Complete with an integrated bottle opener, dry tray and can holders on the lid. IP65 Rated against water and dust ingress.


    • Cooler Volume: 25.5 Litre
    • Load Capacity: 40kg
    • Width 555mm
    • Depth: 365mm
    • Height: 408mm


    Product Specification
    Attribute
    Value

    Brand

    DeWalt

    EAN

    3253561813337

    MFR Part No.

    DWST1-81333

    Size

    25.5L

    UNSPSC Code

    27112800