£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Product Documents
Two Flute Core Box Bits cutters suitable for edge moulding, face grooving and fluting on components such as desk tops, draining boards and panels.
Attribute | Value |
---|---|
Angle | N/A° |
Brand | Kennedy |
Compatible Materials | Cabinet Door Frames Table Mantle Tops |
Cutting Diameter | 19mm |
EAN | 5036140291348 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 11mm |
Material | Tungsten Carbide |
MFR Part No. | RB19004 |
Overall Length | 44mm |
Radius | 9.5mm |
Shank Diameter | 1/4in. |
Type | Classical Bits |
UNSPSC Code | 27112821 |