£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Two Flute Dovetail Bits to produce dovetail joints for drawers and boxes, etc.
Attribute | Value |
---|---|
Angle | 9° |
Brand | Kennedy |
Compatible Materials | Wood |
Cutting Diameter | 9.5mm |
EAN | 5036140342743 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 9.5mm |
Material | Tungsten Carbide |
MFR Part No. | Z100904 |
Overall Length | 41mm |
Radius | N/Amm |
Shank Diameter | 1/4in. |
Type | Dovetail |
UNSPSC Code | 27112821 |