£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
With ball bearing guide. To trim plastic or laminate facings. Used extensively in cabinet making and shop fitting. Suitable for straight or curved work.
Attribute | Value |
---|---|
Angle | 90° |
Brand | Trend |
Compatible Materials | Plastic Plywood |
Cutting Diameter | 15.9mm |
EAN | 5027654020890 |
ECLASS Code | 21010902 |
Item | Router Cutters |
Length of Cut | 13mm |
Material | Tungsten Carbide |
Shank Diameter | 1/4in. |
UNSPSC Code | 27112821 |