£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Diamond cutting blade for Osaki tile cutter TC08-450
• Blade Size: 180 x 2.2 x 22.2mm
• Manufactured to EN13236
Attribute | Value |
---|---|
Application | Porcelain Stone |
Blade Diameter | 180mm |
Blade Material | High Speed Steel |
Blade Thickness | 2.2mm |
Bore Diameter | 22.2mm |
Brand | Osaki |
Cutting Action | Fine Clean Cut |
Cutting Edge Type | Continuous |
Cutting Material | Diamond |
EAN | 5036140244818 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Maximum No Load Speed | 8500rpm |
MFR Part No. | 280-253 |
Number of Pieces | 1 |
Number of Teeth | 0 |
UNSPSC Code | 27112802 |
Usage Type | Wet Cutting |